Shop All Right-To-Know and Hazardous Materials
Zing
Notice Sign, 7 x 12In, GRN/WHT, ENG, INFO
Mfr # 2526
Zoro # G4915443
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Height 7 in
- Includes Adhesive Mounting Pads
- Legend Right To Know Info
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2526
- Zoro # G4915443
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 7 in |
Width | 12 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 1/8 in |
Description
RTK Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Right To Know Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Rx Readers Prescription Safety Sunglasses, Diopter: +1.50, Black Frame, Smoke Gray Lens (22516)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- YARD TUFF Drag Mat 4.5x5 (YTF-455TBDM)
- ZING ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, (6046)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- ZING Poster, SDS Training, 18 x 24In (6038)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- Zing Right-To-Know and Hazardous Materials