Shop All Security & Access Signs
Zing
Notice Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2544
Zoro # G4915574
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Open Door Slowly
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2544
- Zoro # G4915574
- UPC # 611105910738
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Notice Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Door Slowly, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11R)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- NMC Restricted Area Authorized Employees Only Sign - Bilingual, ESRA4AB (ESRA4AB)
- Zing Security & Access Signs