Shop All Chemical, Gas & Hazardous Material Signs
Zing
Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 1142A
Zoro # G4172716
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep All Cylinders Chained
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1142A
- Zoro # G4172716
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C161106)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- ZING Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A (1912A)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- Zing Signs