Shop All Security & Access Signs
Zing
Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 1141A
Zoro # G4176934
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employee Entrance Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1141A
- Zoro # G4176934
- UPC # 611105909961
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Sign Legend Character Height | 7/8 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- GLOVE GUARD Glove Guard(R) Clip, Black, Blank (1939BK)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- BRADY Brady® 86555 Ladder Inspecton Tag, 2 Sided, 10/Pkg, Polyester, 3"W x 5-3-3/4"H (86555)
- Zing Security & Access Signs