Shop All Security & Access Signs
Zing
Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1908A
Zoro # G8436683
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice All Visitors Must Check In At Nurses Station
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1908A
- Zoro # G8436683
- UPC # 00611105917065
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Legend | Notice All Visitors Must Check In At Nurses Station |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Legend Style | Text |
ANSI Compliant | Yes |
Description
Notice Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Notice All Visitors Must Check In At Nurses Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- NMC Danger Argon Sign, D476RB (D476RB)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- LYLE Refl Decal Danger Do Not Enter, 10"x7", Height: 7 in (LCU4-0560-RD_10X7)
- Zing Security & Access Signs