Shop All Security & Access Signs
Zing
Notice Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 1130A
Mfr # 1130A
Zoro # G8434839
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Legend Style Text
- Glow-in-the-Dark No
- Sign Shape Rectangle
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1130A
- Zoro # G8434839
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Thickness | 0.04 in |
Legend Style | Text |
Glow-in-the-Dark | No |
Sign Shape | Rectangle |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend | Authorized Personnel Only |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Material | Aluminum |
Item | Notice Sign |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header | Notice |
UV Resistant | Yes |
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- MILWAUKEE TOOL Full Brim White Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1221)
- 3M 3M Acid Gas/Organic Vapor P100 Cartridges (3M 60923)
- ZING Sign, Notice Visitors Check In, 10x14", PL (20012)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- Zing Signs