Shop All Facility Signs
Zing
Notice Sign, 7" Height, 7" Width, Plastic, L-Shaped, English
Mfr # 2545
Zoro # G8432020
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Open Door Slowly
- Width 7"
- Height 7"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2545
- Zoro # G8432020
- UPC # 00611105911247
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 7" |
Details
Item | Notice Sign |
Legend | Open Door Slowly |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Standards | LEED Accreditation |
Legend Style | Text |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Open Door Slowly, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GXL)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Medium (RU65001M)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING Recycle Label, PK5 (1041S)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, 14" Length, Aluminum, Renovation Work, Portrait (OS-DS-A-1014-V-1752)
- Zing Signs