Shop All Security & Access Signs
Zing
Notice Sign, 7" Height, 10" Width, Polyester, Rectangle, English
Mfr # 1141S
Zoro # G9580860
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employee Entrance Only
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1141S
- Zoro # G9580860
- UPC # 00611105909985
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Employee Entrance Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Employee Entrance Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- NMC Notice All Vehicles Subject To Search Sign - Bilingual, ESN373AB (ESN373AB)
- Zing Security & Access Signs