Shop All Safety Culture Signs
Zing
Notice Sign, 7" H, 10" W, Polyester, Rectangle, English, 1134S
Mfr # 1134S
Zoro # G9580930
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Report All Injuries Immediately No Matter How Slight
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1134S
- Zoro # G9580930
- UPC # 00611105910165
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Report All Injuries Immediately No Matter How Slight |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Mounting Style | Adhesive-Backed |
Legend/Background Color | Black and Blue/White |
Material | Polyester |
Language | English |
Subject Matter | Report Accidents/Injuries |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header NOTICE, Legend Report All Injuries Immediately No Matter How Slight, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe MarkeCompressed AiBl, 3/4to1-3/8 In (4034-A)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/16in H, Gothic (01272)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- SIGNMISSION OSHA Danger Sign, Safety Guards Must Be In Place, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-2404)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- NMC Think Don'T Take Chances Sign, TS131AB (TS131AB)
- ACCUFORM SAFETY SIGN TRASH ONLY 10 X 14 MHSK503XP (MHSK503XP)
- SIGNMISSION OSHA Notice Sign, Keep This Lab Clean With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-13876)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- SIGNMISSION OSHA Warning Sign, Keep Hands Away, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-19679)
- Zing Signs