Shop All Changeable Message Signs
Zing
Notice Sign, 10" W, 7" H, English, Plastic, White, Thickness: 0.065"
Mfr # 1128
Zoro # G8429132
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1128
- Zoro # G8429132
- UPC # 00611105910325
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
OSHA Compliant | Yes |
Includes | Adhesive Mounting Tabs |
Legend Style | Blank |
Description
Notice Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Notice, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- BRADY Blank Sign, 7" W, 5" H, No Text, Plastic, Orange, Sign Mounting Style: Surface (25962)
- NMC Danger Sign (D1RB)
- EZ LINE Reusable Balloon Inflator (520)
- EZ LINE 17" Regular Latex Balloons(144/Pk) Pk (503-17)
- CAR DEALER DEPOT Reusable Balloon Only: Dodge (524-DO)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- Zing Changeable Message Signs