Shop All Changeable Message Signs
Zing
Notice Sign, 10" W, 7" H, English, Aluminum, White, Thickness: 0.040"
Mfr # 1128A
Zoro # G8890277
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1128A
- Zoro # G8890277
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Notice Sign |
Header | Notice |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Legend Style | Blank |
OSHA Compliant | Yes |
Description
Notice Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- HUGHES SAFETY SHOWERS Huges Safety Showers Eyewash Station in Green/White (38GEW)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- EZ LINE Snap Key Tags: Blue Pk (391-Blue)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- EZ LINE Holiday Decal - Santa Hat Pk (537 - HAT)
- NMC Danger Sign, 10" W, 7" H, English, Aluminum, White, Legend Style: Blank (DGA69A)
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- Zing Signs