Shop All Security & Access Signs
Zing
Notice Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2141S
Zoro # G4940171
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header NOTICE
- Legend Employee Entrance Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2141S
- Zoro # G4940171
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 1/8 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- GRIP PRO Guard-Tex Cut-Resistant Safety Tape (41308-1C)
- JAMCO Drum Roller (DA)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- Zing Security & Access Signs