Shop All Security & Access Signs
Zing
Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2130
Zoro # G8430237
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2130
- Zoro # G8430237
- UPC # 00611105900227
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065 in |
Includes | Adhesive Mounting Tabs |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Fluorescent Green (7705PFTXL)
- 3M SPEEDGLAS PAPR Prefilter, White, 6 PK, ANSI Z87.1-2010 (15-0099-99X06)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- NMC This Area Closed Off Sign, C616PB (C616PB)
- Zing Security & Access Signs