Shop All Traffic Signs
Zing
Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # 2139
Zoro # G4940126
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2139
- Zoro # G4940126
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Sign Legend Character Height | 1 1/8 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Red, 6.82 x 4.75 x 2.12 In (1020-028-100)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- LYLE Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1103-EG_18x12 (T1-1103-EG_18x12)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- NMC All Traffic Arrow Left Sign, TM546J (TM546J)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- SIGNMISSION 3-Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24408 (A-1824-24408)
- NMC Entrance Sign, M350RB (M350RB)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- Zing Traffic Signs