Shop All Security & Access Signs
Zing
Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 2130A
Mfr # 2130A
Zoro # G8437989
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2130A
- Zoro # G8437989
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLACIER GLOVE Glacier Gloves Elite Tactical Gloves (782BK XL)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (02-100)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- Zing Security & Access Signs