Shop All Safety Culture Signs
Zing
Notice Sign, 10" H, 14" W, Plastic, Rectangle, English, 2134
Mfr # 2134
Zoro # G8888667
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Report All Injuries Immediately No Matter How Slight
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2134
- Zoro # G8888667
- UPC # 00611105906328
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Sign |
Header | Notice |
Legend | Report All Injuries Immediately No Matter How Slight |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Report All Injuries Immediately No Matter How Slight, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Red (H1-CH-04)
- ACCUFORM Caution Safety Label, LEQM780XVE (LEQM780XVE)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- SIGNMISSION OSHA Danger Sign, Hand Hazard Watch Your Fingers, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1288)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1708)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Notice All Drivers Must Chock Wheels (ESN366PB)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION Flu, Wash Rinse Sanitize Signs, 24in X 18in Rigid Plastic, 18" W, 24" L, Wash Rinse Sanitize Signs (OS-NS-P-1824-25590)
- Zing Signs