Shop All Security & Access Signs
Zing
Notice Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 1140A
Zoro # G8434942
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend security Alarm Will Sound If Door Is Opened
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1140A
- Zoro # G8434942
- UPC # 00611105910172
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Notice, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- LYLE Admittance Sign, Firearms In Use, 10 in. W (U6-1180-RD_10X7)
- Zing Security & Access Signs