Shop All Security & Access Signs
Zing
Notice Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2143
Zoro # G8430252
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Video Surveillance In Use On These Premises
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2143
- Zoro # G8430252
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | Video Surveillance In Use On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Sign Legend Text Color | Black |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black |
Double-Sided | No |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Tabs |
Description
Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header NOTICE, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale (HAW1HB M 080)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Burgundy (FP-N-100-XS-BRG)
- KINCO Leather Gloves, Insulated, LimeGreen, XL, PR (1939KW-XL)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7 (U4-1215-NP_10X7)
- Zing Security & Access Signs