Shop All Security & Access Signs
Zing
Notice Security Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2143A
Zoro # G8437970
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Video Surveillance In Use On These Premises
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2143A
- Zoro # G8437970
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | Video Surveillance In Use On These Premises |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.04 in |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Standards | LEED Accreditation |
Double-Sided | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Black |
Description
Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- CONDOR Faceshield Visor, Steel Mesh, Black (4EZD4)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- Zing Security & Access Signs