Shop All Security & Access Signs
Zing
Notice Security Sign, 10" Height, 14" Width, Aluminum, Rectangle, English
Mfr # 2140A
Zoro # G8437919
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend security Alarm Will Sound If Door Is Opened
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2140A
- Zoro # G8437919
- UPC # 00611105906342
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Notice Security Sign |
Header | Notice |
Legend | security Alarm Will Sound If Door Is Opened |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Standards | LEED Accreditation |
Double-Sided | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black |
Description
Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- ZING Sign, Notice No Food or Drink, 10x14", AL (2991A)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1485-RD_10X7 (U5-1485-RD_10X7)
- Zing Signs