Shop All Exit Signs
Zing
Not An Exit Sign, English, 12" W, 7" H, Plastic, White
Mfr # 2580
Zoro # G8432337
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Exit (Picto)
- Width 12"
- Height 7"
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2580
- Zoro # G8432337
- UPC # 00611105910714
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12" |
Height | 7" |
Details
Item | Not An Exit Sign |
Legend | Not An Exit (Picto) |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125" |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Not An Exit (Picto), Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- Zing Exit Signs