Shop All Spanish Only Signs
Zing
No Smoking Window Decal Sign, 7 in Height, 5 in Width, Plastic, Rectangle, Spanish
Mfr # 1833D
Zoro # G8435548
product price: $7.39
/pk 2, $3.70/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Aviso, No Fumar, De Ningun Tipo
- Width 5 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1833D
- Zoro # G8435548
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | No Smoking Window Decal Sign |
Legend | Aviso, No Fumar, De Ningun Tipo |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No Smoking Window Decal Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Aviso, No Fumar, De Ningun Tipo, Printed Language Spanish, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type II, EG Sheet (111-T12-C8-EG)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- CONDOR Jacket, Safety, Type 3, Lime, Fleece, L (2RE45)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- NMC Spanish Write On Scoreboard This Department (WS1SP)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30A (SPD30A)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Confined Space Sign - Spanish, SPD162RB (SPD162RB)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- NMC Caution Sign - Spanish, SPC1AB (SPC1AB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36A (SPD36A)
- Zing Signs