Shop All No Smoking Signs
Zing
No Smoking Window Decal Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840D
Mfr # 1840D
Zoro # G0908949
product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking Pictogram
- Width 4 in
- Height 4 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1840D
- Zoro # G0908949
- UPC # 00611105902603
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | No Smoking Window Decal Sign |
Header | No Header |
Legend | No Smoking Pictogram |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black, Red |
Legend Style | Symbol |
Legend/Background Color | Black/Red on White |
Material | polystyrene |
Mounting Style | Adhesive-Backed |
Language | English |
Sign Legend Text Color | Black, Red |
Description
No Smoking Window Decal Sign, Sign Subject Matter No Smoking, Height 4 in, Width 4 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Pictogram, Printed Language No Text, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP44)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- BRADY No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 127999 (127999)
- Zing No Smoking Signs