Shop All No Smoking Signs
Zing
No Smoking Window Decal, 7" H, 5 in W, Plastic, Rectangle, English, 1875D
Mfr # 1875D
Zoro # G8436141
product price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 10 Feet of all Building Entrances
- Width 5 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1875D
- Zoro # G8436141
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | No Smoking Window Decal |
Legend | No Smoking Within 10 Feet of all Building Entrances |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
No Smoking Window Decal, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking Within 10 Feet of all Building Entrances, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850 (1850)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- NMC No Smoking Matches Or Open Flames In This Area Sign, M722A (M722A)
- Zing Signs