Shop All No Smoking Signs
Zing
No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1873D
Mfr # 1873D
Zoro # G8436123
product price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1873D
- Zoro # G8436123
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | No Smoking Window Decal |
Legend | No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
No Smoking Window Decal, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking Within 15 Feet of Main Entrances, Exits and Operable Windows, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6421)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- Zing No Smoking Signs