Shop All No Smoking Signs
Zing
No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D
Mfr # 1869D
Zoro # G8436029
product price: $7.39
/pk 2, $3.70/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Smoking is Prohibited within 25 Feet of Building Entrance
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1869D
- Zoro # G8436029
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | No Smoking Window Decal |
Legend | Smoking is Prohibited within 25 Feet of Building Entrance |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
No Smoking Window Decal, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Smoking is Prohibited within 25 Feet of Building Entrance, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (62-401)
- SHOWA Chem Res Gloves, XL, PR (CS720XL-10)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- Zing Signs