Shop All No Smoking Signs
Zing
No Smoking Sign, State Law, 14 in H, 10" W, Plastic, Rectangle, English, 2880S
Mfr # 2880S
Zoro # G8439151
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Smoking is Prohibited by State Law
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2880S
- Zoro # G8439151
- UPC # 00611105902313
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign, State Law |
Legend | Smoking is Prohibited by State Law |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No Smoking Sign, State Law, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Smoking is Prohibited by State Law, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 50 (M71EP-174-593)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- SIGNMISSION OSHA, Diesel Flammable No Smoking No Open Flame, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2363-10PK)
- Zing Signs