Shop All No Smoking Signs
Zing
No Smoking Sign, Iowa, 7" H, 10" W, Plastic, Rectangle, English, 1855S
Mfr # 1855S
Zoro # G8890572
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1855S
- Zoro # G8890572
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign, Iowa |
Legend | No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No Smoking Sign, Iowa, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- NMC Danger High Voltage Sign (D444A)
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850 (1850)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0136-RA_14x10 (LCU4-0136-RA_14x10)
- Zing Signs