Shop All No Smoking Signs
Zing
No Smoking Sign, Illinois, 14 in H, 10" W, Plastic, Rectangle, English, 2850
Mfr # 2850
Zoro # G8889629
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2850
- Zoro # G8889629
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign, Illinois |
Legend | No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
No Smoking Sign, Illinois, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking Indoors or Within 15 Feet of Entrance, To file a complaint: www.smoke-free.illinois.gov, 866-973-4646, TTY 800-547-0466 (hearing impaired use only), Smoke-Free Illinois Act 95-0017, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Dual Retractable Belt Barrier, 18 ft. L (50-3015DL/YL/18/SF/SH)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- Zing No Smoking Signs