Shop All Spanish Only Signs
Zing
No Smoking Sign, Aviso No Fumar, 14X10", Sign Material: Plastic
Mfr # 2837S
Zoro # G8438777
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Aviso, No Fumar, De Ningun Tipo
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2837S
- Zoro # G8438777
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Legend | Aviso, No Fumar, De Ningun Tipo |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Aviso, No Fumar, De Ningun Tipo, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF DuPont Foam (99112831)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- NMC Danger Do Not Enter Sign - Spanish, SPD104RB (SPD104RB)
- NMC Right-To-Know Rack With Binder - Spanish (RTK66SP)
- NMC Haz Mat Identification Chart Spanish (HMCP400)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- Zing Signs