Shop All Spanish Only Signs
Zing
No Smoking Sign, Aviso No Fumar, 10X7"
Mfr # 1837
Zoro # G8888247
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Aviso, No Fumar, De Ningun Tipo
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1837
- Zoro # G8888247
- UPC # 00611105900968
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Legend | Aviso, No Fumar, De Ningun Tipo |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Aviso, No Fumar, De Ningun Tipo, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Outlet Filter, For Mfr No EDP10, EDP16TE (S17101)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Spanish, 18in X 12in Aluminum, 18" W, 12" H, Hot Equipment Spanish (OS-DS-A-1218-LS-1358)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9RB (SPD9RB)
- SIGNMISSION OSHA EMERGENCY Sign, First Aid Kit Inside Spanish, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-EM-A-1824-L-10325)
- NMC Spanish Digital Scoreboard, DSB854 (DSB854)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30A (SPD30A)
- NMC Notice No Trespassing Sign - Spanish, SPN218AB (SPN218AB)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640AB (SPD640AB)
- Zing Signs