Shop All No Smoking Signs
Zing
No Smoking Sign, Arkansas, 10" H, 14 in W, Plastic, Rectangle, English, 2846
Mfr # 2846
Zoro # G8889610
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Arkansas Clean Indoor Air Act of 2006: Smoking is prohibited in all public places and enclosed areas within places of employment. For more information go to www.arcleanair.com Or call 1-800-235-0002
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2846
- Zoro # G8889610
- UPC # 00611105900906
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Smoking Sign, Arkansas |
Legend | Arkansas Clean Indoor Air Act of 2006: Smoking is prohibited in all public places and enclosed areas within places of employment. For more information go to www.arcleanair.com Or call 1-800-235-0002 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
No Smoking Sign, Arkansas, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Arkansas Clean Indoor Air Act of 2006: Smoking is prohibited in all public places and enclosed areas within places of employment. For more information go to www.arcleanair.com Or call 1-800-235-0002, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- Zing Signs