Shop All No Smoking Signs
Zing
No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845
Mfr # 1845
Zoro # G8429263
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Thank you for not smoking. To report a violation or file a compliant: smokefreearizona.org, 1-877-4-AZNOSMOKE, 1-877-429-6676, Smoke-Free Arizona Act ARS36-601.01
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1845
- Zoro # G8429263
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | No Smoking Sign, Arizona |
Legend | Thank you for not smoking. To report a violation or file a compliant: smokefreearizona.org, 1-877-4-AZNOSMOKE, 1-877-429-6676, Smoke-Free Arizona Act ARS36-601.01 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Description
No Smoking Sign, Arizona, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Thank you for not smoking. To report a violation or file a compliant: smokefreearizona.org, 1-877-4-AZNOSMOKE, 1-877-429-6676, Smoke-Free Arizona Act ARS36-601.01, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1496-RD_10X7 (U3-1496-RD_10X7)
- Zing No Smoking Signs