Shop All No Smoking Signs
Zing
No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 1872S
Zoro # G2779345
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1872S
- Zoro # G2779345
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Smoking Sign |
Legend | No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | polystyrene |
Legend Style | Text and Symbol |
Legend/Background Color | Black/Red/White |
Language | English |
Green Environmental Attribute | Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC |
Mounting Style | Adhesive-Backed |
Subject Matter | No Smoking |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (N260884)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- NMC No Smoking Sign, VS19W (VS19W)
- Zing Signs