Shop All No Smoking Signs
This Product is Discontinued
Zing
No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
Mfr # 1870A
Zoro # G8914236
This Product is Discontinued
Key Features
- Legend Smoking is Prohibited within 25 Feet of Building Entrance
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1870A
- Zoro # G8914236
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Legend | Smoking is Prohibited within 25 Feet of Building Entrance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Green Certification or Other Recognition | UL Environment Claims Validated |
Mounting Style | Surface |
Material | Aluminum |
Language | English |
Legend Style | Symbol and Text |
Subject Matter | No Smoking |
Legend/Background Color | Black/Red/White |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Smoking is Prohibited within 25 Feet of Building Entrance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.