Shop All No Smoking Signs
Zing
No Smoking Sign, 7" H, 5 in W, Plastic, Rectangle, English, 1832S
Mfr # 1832S
Zoro # G8890292
product price: $7.55
/pk 2, $3.78/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice, No Smoking of Any Type Allowed
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1832S
- Zoro # G8890292
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Legend | Notice, No Smoking of Any Type Allowed |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Notice, No Smoking of Any Type Allowed, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850 (1850)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- Zing Signs