Shop All No Smoking Signs
Zing
No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 1939S
Mfr # 1939S
Zoro # G8890852
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oxygen In Use No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1939S
- Zoro # G8890852
- UPC # 00611105918062
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Legend | Oxygen In Use No Smoking |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Description
No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Oxygen In Use No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 3XL, REG (105702-TAN3XLREG)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850 (1850)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- NMC Danger Flammable Liquids No Smoking Sign - Bilingual, ESD661RB (ESD661RB)
- Zing No Smoking Signs