Shop All No Smoking Signs
Zing
No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 2085S
Mfr # 2085S
Zoro # G8437429
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2085S
- Zoro # G8437429
- UPC # 00611105907936
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | No Smoking Sign |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- PRESCO Striped Flagging Tape (SYG)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVWHB11-XL)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- Zing No Smoking Signs