Shop All No Smoking Signs
Zing
No Smoking Sign, 10" H, 7 in W, Rectangle, English, 1876A
Mfr # 1876A
Zoro # G8436099
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 10 Feet of all Building Entrances
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1876A
- Zoro # G8436099
- UPC # 00611105901163
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Legend | No Smoking Within 10 Feet of all Building Entrances |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking Within 10 Feet of all Building Entrances, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electriflex Insulated Glove, Size 10, PR (NG214RB/10)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850 (1850)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1522-RD_14X10 (U3-1522-RD_14X10)
- Zing Signs