Shop All No Smoking Signs
Zing
No Smoking Label, 5 in H, 7 in W, Plastic, Rectangle, English, 1871S
Mfr # 1871S
Zoro # G8890511
product price: $9.39
/pk 2, $4.70/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1871S
- Zoro # G8890511
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | No Smoking Label |
Legend | No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
No Smoking Label, Sign Subject Matter No Smoking, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- KIMTECH Purple Nitrile-Xtra, Exam Glove, Purple Nitrile, XL, PK500, 6 mil Palm, Nitrile, Powder-Free, XL (50604)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- NMC Danger No Smoking Sign, D79PB (D79PB)
- Zing Signs