Shop All Parking Signs
Zing
No Parking Sign, Loading Zone, 18X12, 2466
Mfr # 2466
Zoro # G8431600
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Loading Zone
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2466
- Zoro # G8431600
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Loading Zone No Parking Sign |
Legend | Loading Zone |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED, MUTCD Section 2B.46 |
Legend Style | Symbol and Text |
Symbol | P Encircled w/Red Slash |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- Zing Signs