Shop All Parking Signs
Zing
No Parking Sign, Left Arrow, 18X12
Mfr # 2367
Zoro # G8431339
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2367
- Zoro # G8431339
- UPC # 00611105917126
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Legend | No Parking Any Time |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
MUTCD Code | R7-1L |
Symbol | Left Arrow |
Standards | MUTCD |
Description
No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- NMC Caution Men Working Sign, C69PB (C69PB)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (839394)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- Zing Signs