Shop All Parking Signs
Zing
No Parking Sign, Any Time, 18X12", EGP
Mfr # 2272
Zoro # G8430998
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2272
- Zoro # G8430998
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Legend | No Parking Any Time |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | LEED, MUTCD |
MUTCD Code | R7-1 |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, Massachusetts (2690)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- Zing Parking Signs