Shop All Parking Signs
Zing
No Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2278
Zoro # G0909630
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Parking Any Time
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2278
- Zoro # G0909630
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Legend | No Parking Any Time |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED, MUTCD |
MUTCD Code | R7-1R |
Symbol | Right Arrow |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- GEMTOR 6 ft.L Decelerator Lanyard (D1101L6)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- TOUGH GUY Safety Cone Message Board, polypropylene, 10 1/8 in H, 2 7/16 in L, 10 1/8 in W, Red (6VKT2)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- Zing Signs