Shop All Exit Signs
Zing
No EXit Sign, 7X10", Plastic
Mfr # 1886
Zoro # G8888332
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1886
- Zoro # G8888332
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Exit Sign |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Standards | NFPA 7.10.8.3.2 |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Spandex, Neoprene (EXO-MWR-02-S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- NMC Exit, 10X14, Rigid Plastic (M24RB)
- Zing Exit Signs