Shop All Facility Signs
Zing
No E-Cigarette Smoking Sign, Illinois, 10" H, 14 in W, Plastic, Rectangle, 2851S
Mfr # 2851S
Zoro # G8891403
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it.
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2851S
- Zoro # G8891403
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No E-Cigarette Smoking Sign, Illinois |
Legend | No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
No E-Cigarette Smoking Sign, Illinois, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 15 Ft of Entryway, Including E-Cigarettes, If you see someone smoking, please notify the manager. If the problem persists, please call 311 and report it., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, Arrow, 3/4inHx9/16inW, Vinyl (3420-ARO)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04 (480X04)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- Zing Facility Signs