Shop All Security & Access Signs
Zing
Nebraska Concealed Carry Sign, Adhesive
Mfr # 2804S
Zoro # G8438713
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice, Carrying A Concealed Handgun is Prohibited In or On This Place or Premises, Those In Control of This Property Have Prohibited Permit Holders From Possessing or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation of This Prohibition is A Criminal Offense. Posted Pursuant to The Nebraska Revised Statute 69-2441
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2804S
- Zoro # G8438713
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Nebraska Concealed Carry Sign |
Legend | Notice, Carrying A Concealed Handgun is Prohibited In or On This Place or Premises, Those In Control of This Property Have Prohibited Permit Holders From Possessing or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation of This Prohibition is A Criminal Offense. Posted Pursuant to The Nebraska Revised Statute 69-2441 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Sign Legend Color | Black, Red |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Nebraska Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Warning Tag, RP-Plastic, 25/Pack (MWGT205PTP)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (KCC 22475)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- Zing Signs