Shop All Security & Access Signs
Zing
Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 2804A
Zoro # G8438549
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice, Carrying A Concealed Handgun is Prohibited In or On This Place or Premises, Those In Control of This Property Have Prohibited Permit Holders From Possessing or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation of This Prohibition is A Criminal Offense. Posted Pursuant to The Nebraska Revised Statute 69-2441
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2804A
- Zoro # G8438549
- UPC # 00611105902009
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Nebraska Concealed Carry Sign |
Legend | Notice, Carrying A Concealed Handgun is Prohibited In or On This Place or Premises, Those In Control of This Property Have Prohibited Permit Holders From Possessing or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation of This Prohibition is A Criminal Offense. Posted Pursuant to The Nebraska Revised Statute 69-2441 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Red |
Double-Sided | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black, Red |
Description
Nebraska Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Not Open To General Public Sign, Portrait (OS-NS-A-710-V-15190)
- Zing Signs