Shop All Right-To-Know & SDS Signs
Zing
MSDS Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2603
Zoro # G8432510
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MSDS
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2603
- Zoro # G8432510
- UPC # 00768155793610
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | MSDS Sign |
Legend | MSDS |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125 in |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Description
MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend MSDS, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GG622L)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- BRADY Label, 5 in Height, 3 in Width (121442)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- Zing Signs