Shop All Right-To-Know & SDS Signs
Zing
MSDS Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2525
Zoro # G8431880
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MSDS Info
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2525
- Zoro # G8431880
- UPC # 00611105911186
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
MSDS Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend MSDS Info, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 6-Pt Suspension, Rachet Adjustment, Black (280-HP341SR-11)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- DIXON Pin Lug, FNPTxMNST, 1-1/2 In (HA15T15F)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ZING High Visibility Safety Sign, 12 in Height, 9 in Width, Plastic, English (6056)
- ZING SDS Sign, Station , Projecting L-shape (6054)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- NMC Right-To-Know Center 2 Racks (RTK83)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- Zing Right-To-Know & SDS Signs